- VG-621 Component Series
- POLYAMIDE Material
- 1/2 Rod Ø (in)
- 5/8 Rod 2 Ø (in)
features
- Heavy duty cross block. Connects two round rods at 90 degrees. VG-621NK features a hand knob on one side and a nut with lock washer on the other side. The hand knob side is ideal for frequent adjustments while the lock washer and nut side is suited to more permanent positioning. Polyamide body and knobs with brass inserts. Stainless steel hardware. Rods not included.
| Hardware Type | Heavy Duty Cross Block |
| No. of Mounting Holes | 2 |
| Part Width | 2 in |
| No. of Knobs & Nuts | 1 Knob and 1 Nut |
| Rod Size | 1/2 in, 5/8 in |
| Accessory Holder Bore | None |
| Length | 3.700 in |
| Degree of Connection | 90 ° |
| Kit Includes | Knob, Nut |
| Measurement System | Universal |
| Part Height | 4 in |
| Material | POLYAMIDE |
| Rod Diameter | 0.5 in |
| Height | 2 in |
| Component Series | VG-621 |
| Weight | 0.27 LB |
| EAN or UPC | 787405260894 |

