- VG-621 Component Series
- POLYAMIDE Material
- 5/8 Rod Ø (in)
- 5/8 Rod 2 Ø (in)
features
- Heavy duty cross block.
- Connects two round rods at 90 degrees.
- VG-621NK features a hand knob on one side aand a nut with lock washer on the other side.
- The hand knob side is ideal for frequent adjustments while the lock washer and nut side is suited to more permanent positioning.
- Polyamide body and knobs with brass inserts.
- Stainless steel hardware.
- Rods not included.
| Material | POLYAMIDE |
| Rod Diameter | 0.625 in |
| Rod Size | 5/8 in |
| Component Series | VG-621 |
| Accessory Holder Bore | None |
| Measurement System | Universal |
| Length | 3.700 in |
| Degree of Connection | 90 ° |
| No. of Mounting Holes | 2 |
| Kit Includes | Knob, Nut |
| Part Width | 2 in |
| Hardware Type | Heavy Duty Cross Block |
| Height | 2 in |
| No. of Knobs & Nuts | 1 Knob and 1 Nut |
| Part Height | 4 in |
| Weight | 0.31 LB |
| EAN or UPC | 787405260900 |

