- 621SNK Series
- Stainless Steel Material
- 1/2" x 5/8" Rod Size
- 90° Connection
- Heavy Duty Cross Block
| Kit Includes | Knob, Nut |
| Material | Stainless Steel |
| Degree of Connection | 90 ° |
| Height | 2 in |
| Hardware Type | Heavy Duty Cross Block |
| Series | 621SNK |
| Length | 3.900 in |
| Rod Size | 1/2 in, 5/8 in |
| Accessory Holder Bore | None |
| No. of Mounting Holes | 2 |
| Weight | 0.6 LB |
| EAN or UPC | 787405261167 |

