- VG-621 Component Series
- Stainless Steel Material
- 1/2 Rod Ø (in)
- 1/2 Rod 2 Ø (in)
features
- Heavy duty stainless steel cross block. Connects two round rods at 90 degrees. VG-621NN is supplied with lock washers and nuts on both sides for holding rodsin place when less frequent adjustments are necessary. Stainless steel body, polyamide knobs with brass inserts. Stainless steel hardware. Rods not included.
| Material | Stainless Steel |
| Component Series | VG-621 |
| Rod Diameter | 1/2 in |
| Length | 3.600 in |
| Accessory Holder Bore | None |
| No. of Mounting Holes | 2 |
| Measurement System | Universal |
| Hardware Type | Heavy Duty Cross Block |
| Rod Size | 1/2 in |
| Degree of Connection | 90 ° |
| Kit Includes | 2 Nuts |
| Part Width | 2 in |
| Part Height | 4.2 in |
| Height | 1 1/4 in |
| No. of Knobs & Nuts | 2 Nuts |
| Weight | 0.8 LB |
| EAN or UPC | 787405261204 |

