- VG-621 Component Series
- Stainless Steel Material
- 5/8 Rod Ø (in)
- 5/8 Rod 2 Ø (in)
features
- Heavy duty stainless steel cross block.
- Connects two round rods at 90 degrees.
- VG-621NN is supplied with lock washers and nuts on both sides for holding rodsin place when less frequent adjustments are necessary.
- Stainless steel body, polyamide knobs with brass inserts.
- Stainless steel hardware.
- Rods not included.
| Measurement System | Universal |
| Hardware Type | Heavy Duty Cross Block |
| Part Width | 2 in |
| Rod Size | 5/8 in |
| Degree of Connection | 90 ° |
| Accessory Holder Bore | None |
| Material | Stainless Steel |
| Length | 3.600 in |
| Kit Includes | 2 Knobs |
| Component Series | VG-621 |
| Rod Diameter | 5/8 in |
| Height | 1 1/4 in |
| Part Height | 4.2 in |
| No. of Mounting Holes | 2 |
| No. of Knobs & Nuts | 2 Nuts |
| Weight | 0.825 LB |
| EAN or UPC | 787405261242 |

