Skip to content Skip to navigation menu
Spacers

VG627S34

Spacers
Item #101962547
  • POLYAMIDE Material
Spacers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • POLYAMIDE Material

features

  • T-rod offset spacer used to offset t-rod from mounting surface. Multiples can be stacked. Polyamide material.
Component Series VG-627
Thickness 0.75 in
Measurement System Universal
Material POLYAMIDE
Weight 0.057 LB
EAN or UPC 787405497931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison