- VG-628 Component Series
- POLYAMIDE Material
- 1/2 Rod Ø (in)
features
- Accessory holder. Unique stainless steel and molded plastic design is a strong, yet economical method for holding many types of acessories. Polyamide holder and stainless steel rod.
| Measurement System | Universal |
| Rod Diameter | 0.5 in |
| Material | POLYAMIDE |
| Component Series | VG-628 |
| Accessory Hole Dia. | 0.5 in |
| Rod Length | 5 |
| Weight | 0.163 LB |
| EAN or UPC | 787405497993 |

