- VG-628 Component Series
- POLYAMIDE Material
- 1/2 Rod Ø (in)
features
- Accessory holder. Unique stainless steel and molded plastic design is a strong, yet economical method for holding many types of acessories. Polyamide holder and stainless steel rod.
| Rod Diameter | 0.5 in |
| Length | 5 in |
| Component Series | VG-628 |
| No. of Mounting Holes | 1 |
| Material | POLYAMIDE |
| Mounting Holes Length Center to Center | 0.97 in |
| Accessory Holder Bore | 1/4" |
| Measurement System | Universal |
| Accessory Hole Dia. | 0.25 in |
| Rod Length | 5 |
| Weight | 0.15 LB |
| EAN or UPC | 787405498006 |

