- Standard-Duty Hinge
- 1.94 Part Height (in)
- 0.71 Part Width (in)
- POLYAMIDE Material
features
- Standard duty hinge.
- Reinforced black polyamide with stainless steel pin.
- Fasteners not included.
| Color | Black |
| Mounting Holes Length Center to Center | 1.18 in |
| Material | POLYAMIDE |
| Type | Standard Duty |
| Fastener Size | 1/4 in |
| Thickness | 0.71 in |
| Mounting Holes | 0.27 in |
| Mounting Holes Width Center to Center | 1.8 in |
| Weight | 0.105 LB |
| EAN or UPC | 787405262157 |

