- Heavy-Duty Hinge
- POLYAMIDE Material
features
- Heavy duty hinge.
- Corrosion resistant design offers exceptional durability with a higher load capacity.
- Fasteners not included.
- Reinforced black polyamide with stainless steel pin.
| Type | Heavy-Duty |
| Mounting Holes Width Center to Center | 1.97 in |
| Color | Black |
| Thickness | 0.85 in |
| Mounting Holes | 0.265 in |
| Material | POLYAMIDE |
| Fastener Size | 1/4 in |
| Mounting Holes Length Center to Center | 2.85 in |
| Weight | 0.268 LB |
| EAN or UPC | 787405262201 |

