| Color | Gray |
| Mounting Holes | 0.265 in |
| Thickness | 1.17 in |
| Mounting Holes Width Center to Center | 1.97 in |
| Type | Heavy-Duty, Offset |
| Fastener Size | 1/4 in |
| Mounting Holes Length Center to Center | 2.85 in |
| Weight | 0.28 LB |
| EAN or UPC | 787405262232 |
| Color | Gray |
| Mounting Holes | 0.265 in |
| Thickness | 1.17 in |
| Mounting Holes Width Center to Center | 1.97 in |
| Type | Heavy-Duty, Offset |
| Fastener Size | 1/4 in |
| Mounting Holes Length Center to Center | 2.85 in |
| Weight | 0.28 LB |
| EAN or UPC | 787405262232 |