- Stainless Steel Material
- 0.625 Rod Ø (in)
features
- Rod mounts used for conveyor lane dividing applications or other rod adjustment situations. Rod can be rotated to any angle desired. Stainless steel with stainless hardware.
| Material | Stainless Steel |
| Measurement System | Universal |
| Straight/Swivel | Swivel |
| Component Series | VG-641 |
| Rod Diameter | 0.625 in |
| Type | Rod Mounts |
| Weight | 0.18 LB |
| EAN or UPC | 787405498211 |

