- Stainless Steel Material
- 0.5 Rod Ø (in)
features
- Rod mounts used for conveyor lane dividing applications or other rod adjustment situations.
- Positioning tabs lock the rod to bracket slots at 90°.
- Stainless steel with black nylon knob.
| Rod Diameter | 0.5 in |
| Measurement System | Universal |
| Component Series | VG-641 |
| Type | Rod Mounts |
| Straight/Swivel | Straight |
| Material | Stainless Steel |
| Weight | 0.23 LB |
| EAN or UPC | 787405498280 |

