- Stainless Steel Material
- 2 Part Length (in)
- 0.625 Rod Ø (in)
- 2.95 Part Height (in)
- 2 Part Width (in)
features
- Rod mounts used for conveyor lane dividing applications or other rod adjustment situations. Positioning tabs lock the rod to bracket slots at 90°. Stainless steel with black nylon knob.
| Rod Diameter | 0.625 in |
| Length | 2 in |
| Part Height | 2.95 in |
| Type | Rod Mounts |
| Straight/Swivel | Straight |
| Part Width | 2 in |
| Measurement System | Universal |
| Material | Stainless Steel |
| Component Series | VG-641 |
| Weight | 0.24 LB |
| EAN or UPC | 787405498327 |

