- Stainless Steel Material
- 0.5 Rod Ø (in)
features
- Rod mounts used for conveyor lane dividing applications or other rod adjustment situations. Positioning tabs lock the rod to bracket slots at 90°. Stainless steel with black nylon ratchet handle.
| Measurement System | Universal |
| Type | Rod Mounts |
| Component Series | VG-641 |
| Material | Stainless Steel |
| Straight/Swivel | Straight |
| Rod Diameter | 0.5 in |
| Weight | 2.39 LB |
| EAN or UPC | 787405498389 |

