- Chain Return Shoe Type
- 9.58 Part Length (in)
- POLYAMIDE Material
features
- Chain return shoe.
- Radiused wear shoe for guiding chain or belting into return way.
- Single or multiple strand capability.
- Designed for use with steel chain and belts.
- Black polyamide material.
| Measurement System | Universal |
| Part Height | 1.5 in, 38 mm |
| Length | 9.58 in, 243 mm |
| Component Series | VG-650 |
| Material | POLYAMIDE |
| Type | Chain Return Shoe |
| Weight | 0.34 LB |
| EAN or UPC | 787405262751 |

