- 4" Height
- 8 ft Length
- Roller Combiner w/Plated Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Roller combiner.
- Low friction guiding surface.
- Excellent for combiner or accumulation areas.
- 10 ga plated steel channel.
- Polyamide pin rails.
- 1/4 inch stainless steel pins, support larger loads
- Acetal rollers.
- 18 inch minimum bending radius in either direction.g/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-P38
| Profile | Roller Combiner Rail |
| Channel Material | Plated Steel |
| Part Width | 1.5 in, 38.1 mm |
| Pin Diameter | 1/4 in |
| Bead Height | 3.78 in |
| Bead or Roller Material | Acetal |
| Type | Roller |
| Pin Material | Stainless Steel |
| Color | Beige |
| Overall Height | 4.6 in |
| Mounting Height | 2.25 in |
| Material | Galvanized Steel |
| Inch/Metric | Inch |
| Single Pin Deflection @ 20 Lbs Distributed Load | .003 |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Bend Radius [Min] | 18 in |
| Length | 96 in |
| Height | 4 in |
| Surface Guide Material | Acetal |
| Part Height | 4.6 in, 116.8 mm |
| Temperature Range [Max] | 170 °F |
| Mounting Holes Length Center to Center | 12 in |
| Weight | 31.2 LB |
| EAN or UPC | 787405268289 |

