- 6" Height
- 6 ft Length
- Roller Combiner w/Plated Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Low-friction guiding surface
- Heavy-gauge stainless or plated steel channel construction
- 1/4" stainless steel pins to accommodate large load capacities
- Easy-fastening frame slots for horizontal and vertical applications
- Standard modular lengths
- Available in five heights
| Overall Height | 6.48 in |
| Temperature Range [Max] | 170 °F |
| Bend Radius [Min] | 18 in |
| Single Pin Deflection @ 20 Lbs Distributed Load | .01 |
| Inch/Metric | Inch |
| Channel Material | Plated Steel |
| Bead or Roller Material | Acetal |
| Mounting Holes Length Center to Center | 12 in |
| Pin Material | Stainless Steel |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Surface Guide Material | Acetal |
| Length | 72 in |
| Profile | Roller Combiner Rail |
| Material | Galvanized Steel |
| Bead Height | 5.66 in |
| Color | Beige |
| Height | 6 in |
| Part Height | 6.48 in, 164.6 mm |
| Mounting Height | 3.5 in |
| Part Width | 1.5 in, 38.1 mm |
| Pin Diameter | 1/4 in |
| Type | Roller |
| Weight | 30.8 LB |
| EAN or UPC | 787405268357 |

