| Surface Guide Material | Acetal |
| Channel Material | Stainless Steel |
| Part Height | 2.7 in, 68.6 mm |
| Profile | Roller Combiner Rail |
| Inch/Metric | Inch |
| Part Width | 1.5 in, 38.1 mm |
| Bend Radius [Min] | 18 in |
| Color | Beige |
| Temperature Range [Max] | 170 °F |
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Length | 36 in |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Weight | 8.0 LB |
| EAN or UPC | 787405268623 |

