- 6" Height
- 3 ft. Length
- Roller Combiner w/Stainless Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Roller combiner.
- Low friction guiding surface.
- Excellent for combiner or accumulation areas.
- 10 ga stainless steel channel.
- Polyamide pin rails.
- 1/4 inch stainless steel pins, support larger loads
- Acetal rollers.
- 18 inch minimum bending radius in either direction.g/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-S38
| Part Height | 6.48 in, 164.6 mm |
| Part Width | 1.5 in, 38.1 mm |
| Bend Radius [Min] | 18 in |
| Pin Material | Stainless Steel |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Pin Diameter | 1/4 in |
| Temperature Range [Max] | 170 °F |
| Profile | Roller Combiner Rail |
| Height | 6 in |
| Length | 36 in |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Mounting Holes Length Center to Center | 12 in |
| Channel Material | Stainless Steel |
| Bead or Roller Material | Acetal |
| Overall Height | 6.48 in |
| Type | Roller |
| Color | Beige |
| Mounting Height | 3.5 in |
| Surface Guide Material | Acetal |
| Bead Height | 5.66 in |
| Single Pin Deflection @ 20 Lbs Distributed Load | .01 |
| Weight | 15.4 LB |
| EAN or UPC | 787405268814 |

