- Aluminium SpeedRoll™
- 5" Long
- 1.90" Wide
features
- Low friction rollers provide excellent guides for poly-wrapped containers or PET bottles
- Can be cut to length and bent using special rollers and the Valu-Guide rail bender
- Easy mounting using VG-1568-02 bolts (included)
| Length | 5 ft |
| Color | Gray |
| Number of Bolts | 4 |
| Material | Acetal, Aluminum |
| Temperature Range [Max] | 180 °F |
| Style | SpeedRoll™ |
| Temperature Range [Min] | -10 °F |
| Bend Radius [Min] | 12 in |
| Width | 1.900 in |
| Weight | 3.6 LB |

