features
- Two Piece Curved Wear Strip for tab chain. White UHMW material 24 inch radius. Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.
| Measurement System | Universal |
| Rivet No. | VG750-1 |
| Length | N/A |
| Style | Tab |
| Component Series | VG-710 |
| Radius | 24 in |
| Part Width | 1.5 in |
| Width | 1 3/4 in |
| Chain Series Used With | 879, 880, 881 TAB |
| Chain Series | 880, 881, 879 |
| Material | UHMW-PE |
| Module Width | 3.25 in, 4.5 in, 7.52 in |
| Height | 3/8 in |
| Type | Two Piece Curved Wear Strip |
| Weight | 0.75 LB |
| EAN or UPC | 787405278486 |

