features
- Two Piece Curved Wear Strip for tab chain. White UHMW material 24 inch radius. Used with 882 series tab chain.
| Measurement System | Universal |
| Length | N/A |
| Style | Tab |
| Width | 2 9/32 in |
| Chain Series | 882 |
| Height | 5/8 in |
| Type | Two Piece Curved Wear Strip |
| Chain Series Used With | 882 Tab, RR 882 |
| Component Series | VG-710 |
| Rivet No. | VG750-2 |
| Module Width | 3.25 in, 4.5 in, 7.53 in |
| Material | UHMW-PE |
| Part Width | 1.5 in |
| Radius | 24 in |
| Weight | 1.6 LB |
| EAN or UPC | 787405278547 |

