- White UHMW Tab Style
- 1873, 1874, 3873, 4873, 4874 Chain Series
- 3.250", 4.500", 7.540" Module Width
- 24" Radius
| Chain Series | 1873, 1874, 3873, 4873, 4874 |
| Height | 3/4 in |
| Radius | 24 in |
| Width | 1 1/2 in |
| Style | Tab |
| Length | N/A |
| Module Width | 3.25 in, 4.5 in, 7.54 in |
| Material | White UHMW |
| Rivet No. | VG750-3 |
| Weight | 2.88 LB |
| EAN or UPC | 787405278578 |

