- White UHMW Bevel Style
- 879, 880, 881 Chain Series
- 3.250", 4.500", 7.550" Module Width
- 30" Radius
| Width | 1 1/2 in |
| Material | White UHMW |
| Height | 3/8 in |
| Style | Bevel |
| Radius | 30 in |
| Rivet No. | VG750-1 |
| Length | N/A |
| Chain Series | 880, 881, 879 |
| Module Width | 3.25 in, 4.5 in, 7.55 in |
| Weight | 1.77 LB |
| EAN or UPC | 726166449810 |

