- White UHMW Tab Style
- 879, 880, 881 Chain Series
- 3.250", 4.500", 7.560" Module Width
- 30" Radius
| Height | 3/8 in |
| Radius | 30 in |
| Style | Tab |
| Chain Series | 880, 881, 879 |
| Material | White UHMW |
| Width | 1 1/2 in |
| Length | N/A |
| Module Width | 3.25 in, 4.5 in, 7.56 in |
| Rivet No. | VG750-1 |
| Weight | 1.8 LB |
| EAN or UPC | 787405278639 |

