- White UHMW Tab Style
- 882 Chain Series
- 3.250", 4.500", 7.570" Module Width
- 30" Radius
| Rivet No. | VG750-2 |
| Length | N/A |
| Module Width | 3.25 in, 4.5 in, 7.57 in |
| Width | 1 1/2 in |
| Radius | 30 in |
| Chain Series | 882 |
| Material | White UHMW |
| Style | Tab |
| Height | 5/8 in |
| Weight | 2.4 LB |
| EAN or UPC | 787405278660 |

