- Twist Insert
- Made of Natural UHMW w/o Sheath
description
- General-purpose side rail for minimum container contact.
| Insert Material | Natural UHMW |
| Length | N/A |
| Height | 0.670 in |
| Bottom Width | 0.47 in |
| Sheath Material | None |
| Weight | 0.9 LB |
| Insert Material | Natural UHMW |
| Length | N/A |
| Height | 0.670 in |
| Bottom Width | 0.47 in |
| Sheath Material | None |
| Weight | 0.9 LB |