- POLYAMIDE Material
- 12 Part Length (in)
features
- Stainless steel and polyamide drip pan holders.
- Fully adjustable and corrosion resistant.
| Length | 12 in |
| Material | POLYAMIDE |
| Component Series | VG-770 |
| Measurement System | Universal |
| Weight | 0.2 LB |
| EAN or UPC | 787405500495 |

