Skip to content Skip to navigation menu
System PlastVG770CL250

VG770CL250

Brackets
Item #105026266
  • POLYAMIDE Material
  • 10 Part Length (in)
System PlastVG770CL250
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • POLYAMIDE Material
  • 10 Part Length (in)

features

  • Stainless steel and polyamide drip pan holders. Fully adjustable and corrosion resistant.
Length 10 in
Material POLYAMIDE
Component Series VG-770
Measurement System Universal
Weight 0.17 LB
EAN or UPC 787405500532
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison