Skip to content Skip to navigation menu
System PlastVG770DL180

VG770DL180

Brackets
Item #103726716
  • POLYAMIDE Material
  • 7 Part Length (in)
System PlastVG770DL180
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • POLYAMIDE Material
  • 7 Part Length (in)

features

  • Stainless steel and polyamide drip pan holders. Fully adjustable and corrosion resistant.
Material POLYAMIDE
Length 7 in
Measurement System Universal
Component Series VG-770
Weight 0.15 LB
EAN or UPC 787405500549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison