- 5.12" Outside Diameter
- 1.25" Finished Bore
- Idler Sprocket for Use on Chain Number 812 or 815
| Bore Size | 1.25 in |
| Pitch Diameter | 4.03 in |
| Chain No. | 815, 812 |
| No. of Teeth | 21 |
| Material | Polyamide |
| Outside Dia. | 5.12 in |
| Weight | 1.0 LB |
| Bore Size | 1.25 in |
| Pitch Diameter | 4.03 in |
| Chain No. | 815, 812 |
| No. of Teeth | 21 |
| Material | Polyamide |
| Outside Dia. | 5.12 in |
| Weight | 1.0 LB |