- 6.08" Outside Diameter
- 1" Finished Bore
- Idler Sprocket for Use on Chain Number 812 or 815
| Bore Size | 1 in |
| Pitch Diameter | 4.82 in |
| Outside Dia. | 6.08 in |
| No. of Teeth | 25 |
| Chain No. | 815, 812 |
| Material | Polyamide |
| Weight | 0.5 LB |
| Bore Size | 1 in |
| Pitch Diameter | 4.82 in |
| Outside Dia. | 6.08 in |
| No. of Teeth | 25 |
| Chain No. | 815, 812 |
| Material | Polyamide |
| Weight | 0.5 LB |