- Combination Aluminum
- 6 ft Long
- Aluminum Sheath Material
features
- Can be used with any of the UHMW inserts
- Commonly used as guides and as support members under belting and table top chain
- Fastening hardware not included
| Length | 96 in |
| Bottom Width | 0.47 in |
| Insert Material | Natural UHMW |
| Height | 0.780 in |
| Top Width | 0.47 in |
| Sheath Material | Aluminum |
| Material | Aluminum |
| Color | Aluminum |
| Weight | 0.567 LB |
| EAN or UPC | 726166533748 |

