- #40 Chain Guide Rail
- Made of Natural UHMW w/a Galvanized Sheath
- 4 ft Length
description
- Wear strip and guide for single strand roller chain
| Profile | #40 Chain Guide |
| Length | 4 ft |
| Protrusion Width | 0.28 in |
| Bottom Width | 0.67 in |
| Sheath Material | Galvanized |
| Height to Surface | 0.67 in |
| Insert Material | Natural UHMW |
| Top Width | N/A |
| Weight | 1.8 LB |

