- #50 Chain Guide Rail
- Made of Natural UHMW w/a Galvanized Sheath
- 12 ft Length
description
- Wear strip and guide for single strand roller chain
| Sheath Material | Galvanized |
| Insert Material | Natural UHMW |
| Protrusion Width | 0.34 in |
| Profile | #50 Chain Guide |
| Length | 12 ft |
| Height to Surface | 0.67 in |
| Bottom Width | 0.67 in |
| Top Width | N/A |
| Weight | 0.425 LB |
| EAN or UPC | 787405398054 |

