| Inch/Metric | Inch |
| Sheath Thickness | 0.078 in |
| Color | White |
| Bend Radius [Min] | 3 in |
| Part Width | 0.67 in, 17 mm |
| Sheath Material | Galvanized |
| Temperature Range [Max] | 180 °F |
| Part Height | 0.67 in, 17 mm |
| Material | UHMW-PE |
| Standard | FDA Accepted |
| Length | 240 in |
| Profile | Chain Guide Rail |
| Weight | 0.42 LB |
| EAN or UPC | 787405398061 |

