- #80 Chain Guide Rail
- Made of Natural UHMW w/a Galvanized Sheath
- 20 ft Length
description
- Wear strip and guide for single strand roller chain
| Length | 20 ft |
| Protrusion Width | N/A |
| Profile | #80 Chain Guide |
| Height to Surface | 0.81 in |
| Bottom Width | 0.67 in |
| Insert Material | Natural UHMW |
| Sheath Material | Galvanized |
| Top Width | N/A |
| Weight | 0.47 LB |
| EAN or UPC | 787405398139 |

