- #80 Chain Guide Rail
- Made of Natural UHMW w/a Galvanized Sheath
- 8 ft Length
description
- Wear strip and guide for single strand roller chain
| Material | UHMW-PE |
| Height to Surface | 0.81 in |
| Length | 96 in |
| Bottom Width | 0.67 in |
| Profile | Chain Guide Rail |
| Standard | FDA Accepted |
| Top Width | N/A |
| Inch/Metric | Inch |
| Protrusion Width | N/A |
| Temperature Range [Max] | 180 °F |
| Color | White |
| Bend Radius [Min] | 4 in |
| Sheath Material | Galvanized |
| Sheath Thickness | 0.078 in |
| Part Width | 0.67 in, 17 mm |
| Insert Material | Natural UHMW |
| Part Height | 0.67 in, 17 mm |
| Weight | 0.473 LB |
| EAN or UPC | 787405398108 |

