- 10 ft Long Cable Track
- Made of Natural UHMW w/a Galvanized Sheath
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- Galvenized sheath.
| Temperature Range [Max] | 180 °F |
| Length | 120 in |
| Surface Width Right | N/A |
| Profile | Cable Guide Rail |
| Color | White |
| Part Height | 0.83 in, 21.1 mm |
| Bottom Width | 0.67 in |
| Total Height | 0.83 in |
| Sheath Thickness | 0.078 in |
| Inch/Metric | Inch |
| Surface Width Left | N/A |
| Sheath Material | Galvanized |
| Insert Material | Natural UHMW |
| Height to Surface | 0.55 in |
| Part Width | 0.67 in, 17 mm |
| Standard | FDA Accepted |
| Bend Radius [Min] | 4 in |
| Top Width | 0.73 in |
| Material | UHMW-PE |
| Protrusion Width | 0.135 in |
| Weight | 0.44 LB |
| EAN or UPC | 787405398184 |

