- 20 ft Long Cable Track
- Made of Natural UHMW w/a Galvanized Sheath
| Protrusion Width | 0.135 in |
| Sheath Material | Galvanized |
| Bottom Width | 0.67 in |
| Profile | CT |
| Top Width | 0.73 in |
| Insert Material | Natural UHMW |
| Surface Width Right | N/A |
| Surface Width Left | N/A |
| Length | 20 ft |
| Height to Surface | 0.55 in |
| Total Height | 0.83 in |
| Weight | 0.43 LB |
| EAN or UPC | 787405398207 |

