- 4 ft
- Hi-Temp Mat'l (up to 525° F) Insert
- Galvanized Sheath Material
description
- Side rail or wear strip when a wider surface contact is required. Can also be used as a chain guide for #60 roller chain.
| Bottom Width | 0.67 in |
| Insert Material | Hi-Temp Mat'l (up to 525° F) |
| Sheath Material | Galvanized |
| Height | 0.670 in |
| Top Width | 0.46 in |
| Length | 4 ft |
| Weight | 0.61 LB |
| EAN or UPC | 787405502673 |

