- 10 ft Long Modified Rail
- Made of Natural UHMW w/a Galvanized Sheath
| Total Height | 0.67 in |
| Bottom Width | 0.67 in |
| Sheath Material | Galvanized |
| Insert Material | Natural UHMW |
| Height to Surface | N/A |
| Protrusion Width | N/A |
| Top Width | 0.46 in |
| Surface Width Left | N/A |
| Profile | M |
| Material | UHMW-PE |
| Surface Width Right | N/A |
| Length | 120 in |
| Color | White |
| Weight | 0.43 LB |
| EAN or UPC | 787405398665 |

