- 20 ft Long Modified Rail
- Made of Natural UHMW w/a Galvanized Sheath
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- Galvenized sheath.
| Sheath Material | Galvanized |
| Profile | M |
| Color | White |
| Protrusion Width | N/A |
| Bottom Width | 0.67 in |
| Length | 240 in |
| Top Width | 0.46 in |
| Insert Material | Natural UHMW |
| Total Height | 0.67 in |
| Height to Surface | N/A |
| Surface Width Right | N/A |
| Material | UHMW-PE |
| Surface Width Left | N/A |
| Weight | 0.43 LB |
| EAN or UPC | 787405398689 |

