- 8 ft
- Natural UHMW Round Insert
- Galvanized Sheath
description
- General-purpose side rail for minimum container contact.
| Sheath Material | Galvanized |
| Insert Material | Natural UHMW |
| Length | 8 ft |
| Height | 0.670 in |
| Bottom Width | 0.67 in |
| Weight | 0.425 LB |
| EAN or UPC | 787405398955 |

