- 20 ft Long Round Belt Guide
- Made of Natural UHMW w/a Galvanized Sheath
| Surface Width Right | N/A |
| Surface Width Left | N/A |
| Total Height | 0.63 in |
| Protrusion Width | 0.12 in |
| Profile | RBG |
| Height to Surface | 0.51 in |
| Top Width | 4 in |
| Sheath Material | Galvanized |
| Insert Material | Natural UHMW |
| Length | 20 ft |
| Bottom Width | 0.67 in |
| Weight | 0.408 LB |
| EAN or UPC | 787405399051 |

