- 10 ft
- Natural UHMW, Solid Rail Round Insert
- Galvanized Sheath
description
- General-purpose side rail for minimum container contact.
| Sheath Material | Galvanized |
| Length | 10 ft |
| Insert Material | Natural UHMW, Solid Rail |
| Height | 0.670 in |
| Bottom Width | 0.67 in |
| Weight | 4.6 LB |

