- 20 ft
- Natural UHMW, Solid Rail Round Insert
- Galvanized Sheath
description
- General-purpose side rail for minimum container contact.
| Sheath Material | Galvanized |
| Height | 0.670 in |
| Length | 20 ft |
| Bottom Width | 0.67 in |
| Insert Material | Natural UHMW, Solid Rail |
| Weight | 9.2 LB |

