- 20 ft Long Modified Tee Rail
- Made of Natural UHMW w/a Galvanized Sheath
| Length | 20 ft |
| Surface Width Left | 0.79 in |
| Insert Material | Natural UHMW |
| Total Height | 0.93 in |
| Height to Surface | 0.81 in |
| Profile | T-1.70 |
| Protrusion Width | 0.12 in |
| Top Width | 1.7 in |
| Surface Width Right | 0.79 in |
| Sheath Material | Galvanized |
| Bottom Width | 0.67 in |
| Weight | 13.2 LB |

