- 4 ft Long Tab Chain Guide
- Made of Natural UHMW w/a Galvanized Sheath
description
- Economical alternative to other chain guiding systems.
| Sheath Material | Galvanized |
| Bottom Width | 0.67 in |
| Top Width | 1.19 in |
| Surface Width Left | N/A |
| Insert Material | Natural UHMW |
| Profile | TG |
| Total Height | 1.08 in |
| Surface Width Right | N/A |
| Length | 4 ft |
| Protrusion Width | N/A |
| Height to Surface | N/A |
| Weight | 2.0 LB |

